Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP064208 N4
Zoro # G3480410
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,010.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP064208 N4
- Zoro # G3480410
- UPC # 091654916403
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 3/0 AWG |
Height | 17-27/64" |
Width | 26-11/64" |
Depth | 10-9/32" |
Overall Depth | 13.5 in |
Overall Width | 30 in |
Overall Height | 24 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 64,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 178 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 3/0 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21038)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- B & K ANODE ROD KA90 3/4""X42"" (100108571)
- Eemax Electric Tankless Water Heaters