Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP054208 N4
Zoro # G3480569
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,307.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP054208 N4
- Zoro # G3480569
- UPC # 091654916335
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Depth | 10-9/32" |
Width | 26-11/64" |
Wire Size | 1/0 AWG |
Overall Height | 24 in |
Overall Width | 30 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 150 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 1/0 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT6)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 27000 W (PR027240)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX90)
- ANZZI ENVO Atami 27 kW Tankless Electric Water Heater (WH-AZ027-M3)
- Eemax Electric Tankless Water Heaters