Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP041208
Zoro # G3480751
product price: $6,964.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,964.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP041208
- Zoro # G3480751
- UPC # 091654916212
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 26-11/64" |
Wire Size | 2 AWG |
Depth | 10-9/32" |
Height | 17-27/64" |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Overall Height | 17.61 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 41,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 113 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" FNPT 304 SS Reducing Coupling (40RC111N030020)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004120T)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP032208)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 27000 W (HA027240)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- Eemax Electric Tankless Water Heaters