Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP041208 N4X
Zoro # G3480709
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,467.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP041208 N4X
- Zoro # G3480709
- UPC # 091654916274
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Wire Size | 2 AWG |
Overall Width | 30 in |
Overall Height | 24 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 41,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 113 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Mushroom Vent Cap (43805)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- KOHLER Hose Kit (1262406-2MB)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 1/2 in Pipe Size (8353H038)
- EEMAX Eemax 6.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX60)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX35)
- EEMAX 240VAC, Both Electric Hot Water Auto Booster, General Purpose, 80 Degrees to 140 Degrees F, 7200 W (HATB007240)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- ECCOTEMP L10 Portable Outdoor 3.0 GPM Tankless Water Heater (L10)
- Eemax Electric Tankless Water Heaters