Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose
Mfr # AP032208
Zoro # G3480937
product price: $5,376.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,376.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
- Wire Size 3 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP032208
- Zoro # G3480937
- UPC # 091654916144
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 3 AWG |
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Overall Height | 17.61 in |
Overall Depth | 10.28 in |
Overall Width | 26.17 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 32,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 89 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- JONES STEPHENS Water Meter Key, 3/4" x 60" (M25760)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36in. L (32PL-CA11-0360-11B-38B)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012)
- Eemax Electric Tankless Water Heaters