Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose, 70 Degrees to 110 Degrees F
Mfr # EX240T2T ML
Zoro # G7952533
Free Shipping & Returns
$1,632.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Min. Flow Activation 0.30 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # EX240T2T ML
- Zoro # G7952533
- UPC # 091654901195
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 12-1/4" |
Wire Size | 6 AWG |
Width | 15-1/4" |
Depth | 4-1/2" |
Overall Height | 12.25 in |
Overall Depth | 4.5 in |
Overall Width | 18.25 in |
Overall Dimensions - H x W x D | 12.25 in x 18.25 in x 4.5 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Hot Outlet Size | 1/2 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 24,000 W, Current 67 A, Market Commercial, Industrial, Application Booster Applications, Multiple Lavatories, Restaurants and Other Food Service Requirements, Cold Inlet Type Compression, Cord Conductor Gauge 4 AWG Wire, Element Material Nichrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU5)
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068200)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- LEGEND VALVE 1/4" BLACK TEE (350-151C)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX65T)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX 240VAC, Electric Tankless Water Heater, Sanitation, Single Phase (SPEX95T S)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 3-2 CLASSIC)
- Eemax Electric Tankless Water Heaters