Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F
Mfr # AP054208
Zoro # G3480605
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,326.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 54,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP054208
- Zoro # G3480605
- UPC # 091654916281
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 1/0 AWG |
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Overall Depth | 10.28 in |
Overall Height | 17.61 in |
Overall Width | 26.17 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 54,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 150 A, Environment Indoor, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Branch Tee, 1/8"MNPT, 1/4", PK10 (2204-1)
- ZORO SELECT Tubing, Seamless, 5/8 In, 6 Ft, 1010 Carbon (3CCJ8)
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (AP032208 S)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX60)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-36)
- Eemax Electric Tankless Water Heaters