Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase
Mfr # SPEX8208T EE
Zoro # G6271802
product price: $382.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Eyewash
- Commercial / Residential Commercial
- Watts - Water Heaters 8300
- Amps - Water Heaters 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX8208T EE
- Zoro # G6271802
- UPC # 091654923951
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 8 AWG |
Width | 5-1/4" |
Depth | 3" |
Height | 9-3/4" |
Overall Depth | 3 in |
Overall Width | 5.25 in |
Overall Height | 10.75 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Cold Inlet Size | 3/8 in |
Hot Outlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 8,300 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 40 A, Environment Indoor, Market Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P607)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/208 110F)
- Eemax Electric Tankless Water Heaters