Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Eyewash, 3 Phase
Mfr # AP032208 EE
Zoro # G3480928
product price: $6,044.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,044.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Eyewash
- Commercial / Residential Commercial
- Watts - Water Heaters 32,000
- Amps - Water Heaters 89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP032208 EE
- Zoro # G3480928
- UPC # 091654916168
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 26-11/64" |
Depth | 10-9/32" |
Wire Size | 3 AWG |
Height | 17-27/64" |
Overall Depth | 10.28 in |
Overall Width | 26.17 in |
Overall Height | 17.61 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 32,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 89 A, Environment Indoor, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2-1/2" CODE 61 O-RING GROOVE FLANGE X 2-1/2" SOCKET WELD PIPE CARBON STEEL KIT (W4-40-40U)
- CULLIGAN Stage 2 Replacment Filter (US-2-R)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- KOHLER Canister Valve Assembly Kit, Replacement (1083980)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- EEMAX 277VAC, Electric Tankless Water Heater, Eyewash, Single Phase (SPEX100T EE)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX80T)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-24)
- Eemax Electric Tankless Water Heaters