Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 3 Phase
Mfr # AP064208 EFD
Zoro # G3480447
product price: $9,090.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$9,090.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Watts - Water Heaters 64,000
- Amps - Water Heaters 178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP064208 EFD
- Zoro # G3480447
- UPC # 091654916366
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Width | 26-11/64" |
Depth | 10-9/32" |
Wire Size | 3/0 AWG |
Overall Depth | 10.28 in |
Overall Width | 26.17 in |
Overall Height | 17.61 in |
Cold Inlet Size | 1 1/4 in |
Overall Dimensions - H x W x D | 17.61 in x 26.17 in x 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 64,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 178 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,304, Thrd (4381032250)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-28)
- POWERS Rebuild Kit (390-801 CHECKSTOP KIT)
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 27000 W (HA027240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX60T ML)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- ECOSMART GREEN ENERGY PROD 18KW Tankles WTR Heater (ECO 18)
- Eemax Electric Tankless Water Heaters