Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP064208 EFD N4X
Zoro # G3480429
product price: $17,889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$17,889.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
- Elements Lead-Free Replaceable Cartridge Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP064208 EFD N4X
- Zoro # G3480429
- UPC # 091654917608
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Depth | 10-9/32" |
Wire Size | 3/0 AWG |
Width | 26-11/64" |
Overall Width | 30 in |
Overall Depth | 13.5 in |
Overall Height | 24 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 64,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 178 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 3/0 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 1/2" Pipe Size, FNPT (9848-005)
- LEGEND VALVE 1" BLACK UNION (350-445C)
- KOHLER 33 (1222377-CP)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10301A)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3012)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T ML)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- MAREY 220V, 14.6 kW & 3.5 GPM Self-Modulating Tankless Water Heaters (MA358015)
- Eemax Electric Tankless Water Heaters