Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP054208 EFD
Zoro # G3480596
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,326.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 1.50 gpm
- Temp. Range 60 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP054208 EFD
- Zoro # G3480596
- UPC # 091654916298
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Width | 26-11/64" |
Height | 17-27/64" |
Wire Size | 1/0 AWG |
Overall Width | 26.17 in |
Overall Height | 17.61 in |
Overall Depth | 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 54,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 150 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 1/0 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" NOM C Copper Union (733)
- KING King U-1250-S 1.25 in. Schedule 80 Union (41029)
- PLUMB PAK S-Trap 1-1/4 Pvc Slip Joint (PP20943)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206.5)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX95)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/208 110F)
- Eemax Electric Tankless Water Heaters