Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP041208 EFD
Zoro # G3480745
product price: $7,999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,999.99
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
- Standards UL 499, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # AP041208 EFD
- Zoro # G3480745
- UPC # 091654916229
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 17-27/64" |
Depth | 10-9/32" |
Width | 26-11/64" |
Wire Size | 2 AWG |
Overall Width | 26.17 in |
Overall Height | 17.61 in |
Overall Depth | 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 41,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 113 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Connector, Swivel Type (VS-120-PC)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (255167-75)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (467E-532SR)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX Eemax HA013240 Electric Tankless Water Heater Home Advantage II - 13kW, 54Amps (HA013240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX90)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004120T)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- Eemax Electric Tankless Water Heaters