Shop All Electric Tankless Water Heaters
Eemax
208VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP041208 EFD N4
Zoro # G3480736
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,661.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eemax
- MFR # AP041208 EFD N4
- Zoro # G3480736
- UPC # 091654917370
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 2 AWG |
Width | 26-11/64" |
Height | 17-27/64" |
Depth | 10-9/32" |
Overall Width | 30 in |
Overall Height | 24 in |
Overall Depth | 13.5 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 41,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 113 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (100C)
- DIXON Legris by Push-In Elbow, 1/4 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30095614)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153H)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (ED032480T2T S)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX48)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- EEMAX Electric Tankless Water Heater, 480V (XTP054480)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- ECCOTEMP L10 Portable Outdoor 3.0 GPM Tankless Water Heater (L10)
- Eemax Electric Tankless Water Heaters