Shop All Point of Use Water Heaters
Eemax
208VAC, 50 Amps, Commercial Electric Tankless Water Heater
Mfr # EX180T2T
Zoro # G5160145
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 208VAC
- Amps AC 50
- Commercial / Residential Commercial
- Watts - Water Heaters 18,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # EX180T2T
- Zoro # G5160145
- UPC # 091654818264
- Country of Origin United States
- Category Point of Use Water Heaters
Dimensions
Width | 15 1/4 in |
Depth | 4 1/2 in |
Height | 12 1/4 in |
Wire Size | 6 AWG |
Overall Height | 12.25 in |
Overall Width | 18.25 in |
Overall Depth | 4.5 in |
Overall Dimensions - H x W x D | 12.25 in x 18.25 in x 4.5 in |
Cold Inlet Size | 1/2 in |
Hot Outlet Size | 1/2 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 18,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 140 Degrees F, Current 50 A, Environment Indoor, Market Commercial, Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- TOTO Check Valve For Soap (190522R)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- CHRONOMITE LABS Electric Tankless Water Heater, 40A, 240V, (SR-40/240 HTR-I)
- CHRONOMITE LABS 8320W Tankless Water Heater 208VAC (M40EW/208HTR-I)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- Eemax Point of Use Water Heaters