Shop All Electric Tankless Water Heaters
Eemax
120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX3512T
Zoro # G6305673
original price:
$339.27
9% off
new price: $308.43
/ea
Free Shipping & Returns
Not eligible for select promotions
$308.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 3500
- Amps - Water Heaters 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eemax
- MFR # SPEX3512T
- Zoro # G6305673
- UPC # 091654923449
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3" |
Height | 9-3/4" |
Width | 5-1/4" |
Wire Size | 12 AWG |
Overall Height | 10.75 in |
Overall Depth | 3 in |
Overall Width | 5.25 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Cold Inlet Size | 3/8 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Hot Outlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 3,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 29 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 2-1/2" Pipe Size (1VFF3)
- ZORO SELECT 45 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9516)
- JONES STEPHENS PVC Pipe Cutter, Heavy Duty, 1" (P70010)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- EEMAX Eemax HA018240 Electric Tankless Water Heater Home Advantage II - 18kW, 75Amps (HA018240)
- EEMAX Eemax 3.5kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX3512)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP048480 EFD N4)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (AP032208 S)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- Eemax Electric Tankless Water Heaters