EE Systems Group EE850W-SH30 30W Superior Powered Solar Hybrid LED Path Street Parking Smart Sensing Lights Lamp
Mfr # EE850W-SHRC30
Zoro # G104057815
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ee Systems Group
- MFR # EE850W-SHRC30
- Zoro # G104057815
- UPC # 856071006065
- Country of Origin China
- Category Landscape Lighting
Description
Next Generation Solar Powered High Powerful Lighting Technology, Designed and Built for most Commercial Buildings, Farm, Park and large size Residential lighting with wide range applications - Can be used as new installations or replacement of outdated AC powered lights as well as low tech solar lights. Its innovative Smart lighting profiles offer unlimited true Dusk-to-Dawn all night lighting capability. It offers flexibility with auto compensation for critical weather and variations of geographic locations and operating conditions. eLEDing Smart solar lights present a significant improvement above current solar lighting performance under Smart management IPM system. It provides unique SMART and ePIR sensing illuminating profile: Fixed Max Brightness after dusk for hours then automatically Dimming with soft-glow illumination as saving mode; it lights up to Maximum brightness when ePIR is activated after midnight. A highly reliable and compact eLEDing unit designed and engineered as outdoor Off-Gried Pure-Green lighting systems.
Features- eLEDing innovative 100% Off-Grid solar power management technology lights up with SMART mode in illuminating profiles
- Built-in Intelligent Power Management to automatically compensate for different weather conditions of the world most sunlight coverage geography
- True Dusk to Dawn feature, and able to light up to 3-4 in cloudy days illuminating time under IPM
- Invented Patented Technology, Designed, Developed, Engineered and QC'd in USA
- Charge and Discharge Battery Efficiently under Automatic Protection Control
- Automatic Battery Capacity and Power Source Monitoring
- On-Board ePIR Motion Detector Provides Dusk to Down Illumination All Night Long
- Most Reliable Lithium-Based Polymer Battery in use
- Super Bright LED eMitter Illuminator
- Solar Power or AC power source Lighting with Dusk to Dawn & Dimming Controllability
- Smart ON built with Motion Activated Profiles or Dimming mode
- Outstanding Illumination Coverage
- As Bright as 3000, 4000, 5000 and 6000 Lumens Illumination
- High quality made components with extend ultra long operating life cycles: Super LED eMitter, Li-battery, Tempered Glass sola
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- ILC Replacement for Whelen Engineering A508-14 replacement light bulb lamp (A508-14 WHELEN ENGINEERING)
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- CLASSY CAPS Classy Caps GF644 GOTHIC PVC POST CAP 4X4 - White (GF644)
- LIVING ACCENTS Living Accents 3901154 9 watt Black Plug in LED Pathway Light & Spot Light Kit; Pack of 3 (3901154)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- AMERICAN TACK & HARDWARE American Tack & Hardware 1297266 AmerTac Dusk to Dawn Heavy Duty Post Eye Light Control; 120V; 1800W (1297266)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- DABMAR LIGHTING Fixture, Post Top, 650, BZ, Aluminum (GM650-BZ)
- Ee Systems Group Landscape Lighting