EE Systems Group EE828WDC-WP 10 watts White Solar Powered Dual Head Motion Activated Outdoor Integrated LED Flood Spot Light
Mfr # EE828WDC-WP
Zoro # G303990807
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ee Systems Group
- MFR # EE828WDC-WP
- Zoro # G303990807
- UPC # 856071006249
- Country of Origin China
- Category Security & Flood Lights
Description
EE828WDC eLEDing, Green Energy, Microgrid, Dual Head Solar Light outstanding quality and reliability. Its distinctive wide range applications and engineered SMART lighting features provide lighting enhancements that are significantly beyond the level of current solar lighting technology. This newest generation light is equipped with two ultra-bright LED illuminators, unlike traditional old-dated LED illuminators and they provide a brightness level equivalent of up to 50x50 W plus Halogen lamp. It operates under a software based Intelligent Power Management system.
Features- Light is designed to be fully functional in a wide variety of climates
- It has a standard weatherproof IP-65 weather resistance rating and the operating temperature
- Smart-on profile for lighting adjustments based on geographic location, overall round sunlight conditions
- Optimization of lighting performance with built-in auto-compensation of energy power management
- Ultra-bright with two angle adjustable powerful 5-Watt high efficiency LED illuminators of light head
- Color: White
- Watt: 10 watts
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T5 Quantum Shatter Resistant Lamp 14W X 21" (130-000177)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- NUVO LED Large Flood Light, 50W, 5000K, Bronze Finish, 100V277V, Dimmable (65/539R1)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 DDB M2)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- Ee Systems Group Security & Flood Lights