EE Systems Group EE112WMC-BP 2W Ceiling or Wall Mount Microwave Motion Activated Smart Light; Pure White
Mfr # EE112WMC(BP)
Zoro # G004130410
Product Information
- Brand Ee Systems Group
- MFR # EE112WMC(BP)
- Zoro # G004130410
- UPC # 856071006133
- Country of Origin China
- Category Flushmount Lights
Description
EE112WMC(BP), eSenLite Green Energy LED light offers outstanding quality and reliability. It is built with advanced Doppler sensor technology and engineered “SMART"in. energy saving features. This is a unique AC Powered LED Sensing Light with SMART operating capability and daylight white LED color. It has a stylish lightweight design and is easy to set up for use and install. It features high energy efficiency and can be installed in many different locations and the illumination output can be adjusted to meet all your lighting needs. It is very responsive and always lights-up when motion detected. This light is designed for a long operating life cycle to provide long term trouble service using “SMART"Green Energy, environmentally friendly LEDs. The SMART Power Saving Mode provides significantly reduced energy consumption. This light is especially designed as a retrofit replacement light for replacing outdated AC lighting fixtures and for new installations as energy saving illumination. It has affordable price and offers a wide range of uses for residential, commercial and industrial outdoor and indoor lighting applications. This light can be ceiling or wall mounted. It produces a maximum brightness of 950 lumens (equivalent of a 100-Watt bulb).
Features- 12W Ceiling or Wall Mount Microwave Motion Activated Smart Light
- The light is designed to be fully functional for most outdoor and indoor conditions, operating temp. range is: 4oF to 125oF; the weatherproof rating is IP65
- Doppler/microwave sensor can detect motion through most non-metallic blocking obstacles (walls, curtains, glass/windows), and when movement is detected the light comes on without any delay even before entering into the space that is being illuminated
- Doppler sensing technology provides outstanding motion sensing performance and unlike standard PIR motion detection it is effective in sensing changes at ambient temperature
- The smart sensing profile can be set for on-off, delay or adjustable dimming level saving modes
- If the sensor does not detect any motion in the covered area after the pre-set delay time then it can be set to either “completely turn off"or in. gradually dim lighting in. to the pre-set illumination l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- LITEBAND 3400 mAh rechareable Back-Up Battery (LXBP-3400)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 4-Pack (LR23043-4PK)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- LITHONIA LIGHTING Light Fixture, 34W, 120V, Brushed Nickel (10815 BN)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- Ee Systems Group Flushmount Lights