Shop All Toys & Games
Edx Education
Transport Counters, Mini Jar, Set of 36
Mfr # 13144
Zoro # G001242956
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Material Plastic
- Recommended Grade Grade PK+
- Color Assorted
- Includes 36 transport counters, 6 shapes and 6 colors-bus,car,helicopter, plane, train and tug boat. 1 tweezer. Activity Guide.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edx Education
- MFR # 13144
- Zoro # G001242956
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Material | Plastic |
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 36 transport counters, 6 shapes and 6 colors-bus,car,helicopter, plane, train and tug boat. 1 tweezer. Activity Guide. |
Description
Transport Counters are used for developing fine motor skills, sorting, classifying, counting, patterning, measurement concepts and creating sequences. Themed counters are an enjoyable way to practice early math skills. Develop early logic and reasoning skills but using these counters for counting and sorting activities. Plastic counters have a warm, grippy feel and are highly detailed to stimulate the senses. Tweezer included to help develop pincer grip. Also includes activity guide for learning ideas. Each set includes 36 transport counters and 1 tweezer, conveniently packaged in a storage jar with lid and carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Green Pk (513-100)
- TEKNIKA STRAPPING SYSTEMS Feeder For Cord, PET, PP Strapping (MUL-SB)
- SHARP Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in (SHRVX2652H)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Math Cubes, PK100 (12710)
- NUIMAGE NuImage NV-393 Playing Cards (NV-393)
- Edx Education Toys & Games