Shop All Toys & Games
Edx Education
Transparent Pattern Blocks in Mini Jar, Set of 120
Mfr # 22108J
Zoro # G800936506
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic
- Recommended Age 3+ years
- Color Assorted
- Includes 120 transparent, plastic pieces in 6 pattern block shapes and colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 22108J
- Zoro # G800936506
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic |
Recommended Age | 3+ years |
Color | Assorted |
Includes | 120 transparent, plastic pieces in 6 pattern block shapes and colors |
Description
Through Pattern Blocks kids develop an understanding of: geometry (shape, symmetry, tessellation, angles), measurement (perimeter and area), and algebra (pattern, and number-fraction). Transparent Pattern Blocks are ideal for use on a light panel to explore attributes and color mixing. Use the included activity guide for ideas on how to build early math skills with pattern blocks. Pieces feature raised edges, making them easy to pick up. Each set includes 120 transparent, plastic pieces in 6 pattern block shapes and colors, conveniently packaged in a storage jar with lid and carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Electrician's Splicer Scisors w/ Snip Grip Ergonomic Handle (32-41NS)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- JUNIOR LEARNING Suffixes Flash Cards (JL215)
- Edx Education Toys & Games