Shop All Toys & Games
Edx Education
Transparent Large Buttons in Mini Jar
Mfr # 13833J
Zoro # G100936657
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic
- Includes 0.6 lbs. or approximately 62 buttons in 8 colors
- Recommended Age 18+ months
- Color Yellow, Blue, Pink, Purple, Red, Orange, Green and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edx Education
- MFR # 13833J
- Zoro # G100936657
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic |
Includes | 0.6 lbs. or approximately 62 buttons in 8 colors |
Recommended Age | 18+ months |
Color | Yellow, Blue, Pink, Purple, Red, Orange, Green and Black |
Description
Develop early math skills by weaving these buttons onto the laces provided. Great for fine motor development, sequencing activities and encouraging creativity. Strengthen dexterity, hand-eye coordination and the pincer grasp with this colorful lacing activity. Use the included activity guide for ideas on how to build fine motor and early math skills with these buttons. Transparent Large Buttons are ideal for use on a light panel to explore color mixing and sequencing. Each pack includes 0.6 lb. of large, 1.5"-2" buttons, conveniently packaged in a storage jar with lid and carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNL9)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35214)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- DOWLING MAGNETS Foam Fun Lowercase Black Magnet Letters, 108 Pieces (733105)
- KAGAN PUBLISHING Reading Comprehension Chips (MDR)
- Edx Education Toys & Games