Shop All Toys & Games
Edx Education
Rainbow Pebbles® Activity Set
Mfr # 13206
Zoro # G7550228
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 48 plastic pebbles in 4 sizes and 4 colors and12 double-sided activity cards
- Material Plastic
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 13206
- Zoro # G7550228
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Includes | 48 plastic pebbles in 4 sizes and 4 colors and12 double-sided activity cards |
Material | Plastic |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Children will have fun with this construction and early learning activity set. Ideal for developing fine motor skills and creative design. How many pebbles can you stack before they topple over? Encourage visual perception, sorting, counting, sequencing, stacking, and more! The wonderful tactile experience of the smooth, rubbery pebbles in six different colors will delight the senses. Set includes 48 plastic pebbles in 4 sizes and 6 colors, and 12 double-sided full-color activity cards. Pebbles measures largest 2.25" x 1.25" x 0.5" to smallest 1" x 0.5" x 0.25".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- LEGO Creator Toy ABS Plastic Multicolored 137 pc (31128)
- BUSINESS SOURCE Book, Memo, Side-Open, 3X5, We 12PK (BSN10971)
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Math Cubes, PK100 (12710)
- LEARNING ADVANTAGE Sorting Bowls and Tweezer Set, Set of 6 (13905)
- Edx Education Toys & Games