Shop All Toys & Games
Edx Education
Number + Dot Bean Bags
Mfr # 7062
Zoro # G7556056
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 10 bean bags
- Color Assorted
- Recommended Grade Grade PK-2
- Material Nylon, Plastic
- Recommended Age 4-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 7062
- Zoro # G7556056
- UPC # 819852010064
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 10 bean bags |
Color | Assorted |
Recommended Grade | Grade PK-2 |
Material | Nylon, Plastic |
Recommended Age | 4-8 Years |
Description
Colorful 4" (10cm) bean bags offer many options for learning and play. Great for developing gross motor skills. Numbers 1-10 and respective dots are printed in white on one side of nylon bags in 5 colors. 10 pieces in a set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear (4R58)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- ABC Childcraft Furnishings Kitchen Stove, 19 x 13 x 28-1/4 Inches (1526420)
- JC TOYS Lots to Love® Babies, 14in, African American Baby (16101)
- Edx Education Toys & Games