Shop All Toys & Games
Edx Education
Math Cubes, PK100
Mfr # 12710
Zoro # G7549318
product price: $12.95
/pk 100, $0.13/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Plastic
- Recommended Age 3+ Years
- Includes 100 math cubes
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 12710
- Zoro # G7549318
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Plastic |
Recommended Age | 3+ Years |
Includes | 100 math cubes |
Color | Assorted |
Description
This set of 100 linking math cubes includes 10 different colors. Cubes link together on all sides and feature five different geometric shapes on five of the sides: circle, square, triangle, pentagon and hexagon. These cubes are an ideal STEAM resource for every classroom learning environment. They connect with an easy, soft click, making them appropriate for children aged 3+. The set of 100 math cubes comes with an Activity Guide, which provides inspiration and ideas for using the cubes as an early math manipulative. Perform problem solving and reasoning tasks by color only or by shape and color for more advanced/older users. Size: 0.75" sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- SPRINGHILL Springhill 056100 Digital Index Color Card Stock 90 lbs. 8.5 x 11 Ivory 250 Sheets-Pack (56100)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- CHILDRENS FACTORY Learn-to-Dress Doll, Black Girl (CF100-858P)
- LEARNING RESOURCES Soft Foam Dot Dice, PK200 (6351)
- Edx Education Toys & Games