Shop All Toys & Games
Edx Education
Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36
Mfr # 13228J
Zoro # G500936875
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 36 pieces in 3 shapes and 6 colors
- Recommended Age 18+ months
- Recommended Grade Grade PK+
- Color Assorted
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 13228J
- Zoro # G500936875
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 36 pieces in 3 shapes and 6 colors |
Recommended Age | 18+ months |
Recommended Grade | Grade PK+ |
Color | Assorted |
Material | Plastic |
Description
Children are fascinated by the smooth texture, bright colors and odd shapes of these Junior Rainbow Pebbles, packaged in a convenient carry jar. Featuring clear pieces, these stacking pebbles are ideal for use on a light panel or anywhere that enables light to pass through!
• Designed for toddlers. Encourage kids aged 18M+ to practice finger dexterity, stacking, counting and sorting. They love the odd-shaped, colorful pebbles!
• Take these pebbles with you anywhere. The sorting pebbles are conveniently packaged in a storage jar with lid and carry handle. Perfect for play dates!
• Multi-sensory for maximum fun! The smooth texture of these transparent Rainbow Pebbles will delight inquisitive hands and display brightly on a light box.
• Introduce toddlers to STEAM concepts! This creative construction set will inspire patterns, light and color exploration and creative designs.
This Mini Jar set of clear, plastic Junior Rainbow Pebbles includes 36 pieces in 3 shapes and 6 colors: blue, green, purple, pink, yellow and orange. Activity Guide included. Sizes range from 1.6"L - 2.25"L.
• Designed for toddlers. Encourage kids aged 18M+ to practice finger dexterity, stacking, counting and sorting. They love the odd-shaped, colorful pebbles!
• Take these pebbles with you anywhere. The sorting pebbles are conveniently packaged in a storage jar with lid and carry handle. Perfect for play dates!
• Multi-sensory for maximum fun! The smooth texture of these transparent Rainbow Pebbles will delight inquisitive hands and display brightly on a light box.
• Introduce toddlers to STEAM concepts! This creative construction set will inspire patterns, light and color exploration and creative designs.
This Mini Jar set of clear, plastic Junior Rainbow Pebbles includes 36 pieces in 3 shapes and 6 colors: blue, green, purple, pink, yellow and orange. Activity Guide included. Sizes range from 1.6"L - 2.25"L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Fine Tip Permanent Marker , 2PK (30162)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM69)
- TAPE LOGIC Tape Logic® Labels, "QC Passed", 1" Circle, Blue, 500/Roll (DL1258)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- MELISSA & DOUG Band-in-a-Box - Clap Clang Tap, 10 Pieces (488)
- SCHLEICH NORTH AMERICA Rabbit Toy Figurine (13935)
- Edx Education Toys & Games