Shop All Toys & Games
Edx Education
Junior Rainbow Pebbles in Mini Jar, Earth Colors, Set of 36
Mfr # 13229J
Zoro # G900936895
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 18+ months
- Material Plastic
- Includes 36 pieces in 3 shapes and 6 colors
- Recommended Grade Grade PK+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edx Education
- MFR # 13229J
- Zoro # G900936895
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 18+ months |
Material | Plastic |
Includes | 36 pieces in 3 shapes and 6 colors |
Recommended Grade | Grade PK+ |
Color | Assorted |
Description
Children are fascinated by the smooth, grippy texture, colors and odd shapes of these Junior Rainbow Pebbles, packaged in a convenient carry jar. Featuring natural-colored pieces, these stacking pebbles are ideal for use outside or to create natural-looking art!
• Stimulate visual and tactile play. Colorful, warm and grippy, children will build finger dexterity, sort and classify and create stunning designs and patterns.
• Kids aged 18m+ love the odd shapes of these math pebbles. They're ideal for learning to sort by size or color.
• Take these pebbles with you anywhere. The sorting pebbles are conveniently packaged in a storage jar with lid and carry handle. Perfect for play dates!
• Introduce toddlers to STEAM concepts! This creative construction set will inspire patterns, light and color exploration and creative designs.
This Mini Jar set of Junior Rainbow Pebbles - Earth Colors includes 36 pieces in 3 shapes and 6 colors: blue, green, gray, red, orange and yellow. Activity Guide included. Sizes range from 1.6"L - 2.9"L.
• Stimulate visual and tactile play. Colorful, warm and grippy, children will build finger dexterity, sort and classify and create stunning designs and patterns.
• Kids aged 18m+ love the odd shapes of these math pebbles. They're ideal for learning to sort by size or color.
• Take these pebbles with you anywhere. The sorting pebbles are conveniently packaged in a storage jar with lid and carry handle. Perfect for play dates!
• Introduce toddlers to STEAM concepts! This creative construction set will inspire patterns, light and color exploration and creative designs.
This Mini Jar set of Junior Rainbow Pebbles - Earth Colors includes 36 pieces in 3 shapes and 6 colors: blue, green, gray, red, orange and yellow. Activity Guide included. Sizes range from 1.6"L - 2.9"L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4325, KEEP DRY FRAGILE UP, 3" X 4" (DL4325)
- 3M Magic Tape, 3/4 x 1296in, Writable Surface (810341296)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- PRESSMAN Cribbage Board Game with Cards (181006)
- Edx Education Toys & Games