Shop All Toys & Games
Edx Education
Junior Rainbow Pebbles Activity Set
Mfr # 13209
Zoro # G900936482
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 36 pieces: 3 shapes and 6 bright colors with 8 double-sided activity cards. Colors are blue, green, purple, red, yellow and orange.
- Material Plastic
- Recommended Grade Grade PK+
- Recommended Age 18+ months
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 13209
- Zoro # G900936482
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 36 pieces: 3 shapes and 6 bright colors with 8 double-sided activity cards. Colors are blue, green, purple, red, yellow and orange. |
Material | Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 18+ months |
Color | Multi |
Description
Early construction and manipulative set, ideal for developing fine motor skills. Young learners aged 18m+ will build their fine motor skills when stacking these odd-shaped, plastic pebbles. Encourage creativity or follow the life-size activity cards to create clever patterns and pictures. Sort and sequence these pebbles to develop early math skills. The smooth, warm texture of these pebbles will delight inquisitive hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- AVERY Highlighters, Chisel Tip, Washable, 12/BX, AST 12PK (AVE98034)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- MIDWEST FASTENER 7/32" Birch Wood Wheel Axles 100PK (08918)
- Edx Education Toys & Games