Shop All Toys & Games
Edx Education
Junior GeoStix in Mini Jar, Set of 160
Mfr # 21359J
Zoro # G700936743
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 160 GeoStix in 7 sizes and 7 colors: blue, orange, dark green, light green, yellow, purple and pink. Sizes range from 1.25" to 5.25". Activity guide included.
- Color Assorted
- Material Plastic
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 21359J
- Zoro # G700936743
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 160 GeoStix in 7 sizes and 7 colors: blue, orange, dark green, light green, yellow, purple and pink. Sizes range from 1.25" to 5.25". Activity guide included. |
Color | Assorted |
Material | Plastic |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
The only construction sticks that connect by snapping into place along evenly spaced increments on each piece. With Junior Geostix kids will improve fine motor skills, create designs, make different shapes and patterns, learn basic angle and measurement concepts and develop creative thinking skills. Includes 160 GeoStix in 7 sizes and 7 colors: blue, orange, dark green, light green, yellow, purple and pink. Sizes range from 1.25" to 5.25". Activity guide included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- SUNNY TOYS Sunny Toys GL3814 14 In. Biker In Leather Jeans - Female; Glove Puppet (GL3814)
- Edx Education Toys & Games