Shop All Toys & Games
Edx Education
GeoStix® Letter Construction Set
Mfr # 21368
Zoro # G201242978
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Material Plastic
- Color Assorted
- Includes 200 curved and straight connecting sticks in 10 sizes and 7 colors, 25 double-sided Activity cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edx Education
- MFR # 21368
- Zoro # G201242978
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Material | Plastic |
Color | Assorted |
Includes | 200 curved and straight connecting sticks in 10 sizes and 7 colors, 25 double-sided Activity cards |
Description
Construct letters and creative designs with the GeoStix Letter Construction Set! This fine motor toy includes 200 curved and straight connecting sticks in 10 sizes and 7 colors, plus 25 double-sided activity cards. Build uppercase and lowercase letters A-Z, practice spelling and construct basic sentences. Children will love to build dinosaurs, animals and vehicles with the Activity Cards. Or, children can create their own unique objects and designs! These connecting sticks feature multiple connection points for endless 2D and 3D creations. The sticks are flexible and easy for kid to snap together. This educational toy is packaged in a sturdy plastic container. An ideal hands-on manipulative for learning at home or in the classroom!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Post only, w/support bracket, decorative ornate base, pineapple finial (LPST-703-BZ)
- OXFORD Pressboard Report Cover, Light Green (12703)
- PENTEL Lead Refill, 0.5mm, PK90 (PENC25BPHB3K6)
- WESTERN PLASTICS Film Stretch Pal Ex Core 20"x70x1000', PK4 (DSW03)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- TOY TIME Electronic Listening Device for Science Exploration and Toy Spy Kits with Headphones for Boys /Girls (634408ZKK)
- Edx Education Toys & Games