Shop All Toys & Games
Edx Education
Fraction Circles, 51 Pieces
Mfr # 19035
Zoro # G7551339
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 51 pieces
- Recommended Age 6-12 Years
- Material Plastic
- Recommended Grade Grade 1-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 19035
- Zoro # G7551339
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Includes | 51 pieces |
Recommended Age | 6-12 Years |
Material | Plastic |
Recommended Grade | Grade 1-6 |
Description
A set of 51 proportionally-sized pieces representing a whole, halves, thirds, quarters, fifths, sixths, eighths, tenths and twelfths in 9 distinct colors with printing on each piece. Packaged in a sturdy plastic case. A whole measures 8.7 cm diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- PAC STRAPPING PRODUCTS Pac Strapping Economy Sealer for 1/2" Strap Width, Gray (ES48)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- USAOPOLY Marvel Dice Throne 4-Hero Box Scarlet Witch, Thor, Loki, Spider-Man (DT011-754)
- Edx Education Toys & Games