Shop All Toys & Games
Edx Education
Dinosaur Counters, Mini Jar, Set of 32
Mfr # 13037
Zoro # G601242943
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Color Assorted
- Includes 32 dinosaur counters, 8 shapes and 4 colors-brachiosaurus, euoplocephalus, pasrasaurolophus, pterodactyl, spinosaurus, stegosaurus, triceratops and tyrannosaurus rex. 1 tweezer. Activity guide.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 13037
- Zoro # G601242943
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Color | Assorted |
Includes | 32 dinosaur counters, 8 shapes and 4 colors-brachiosaurus, euoplocephalus, pasrasaurolophus, pterodactyl, spinosaurus, stegosaurus, triceratops and tyrannosaurus rex. 1 tweezer. Activity guide. |
Material | Plastic |
Description
Use Dinosaur Counters for developing fine motor skills, sorting, classifying, counting, patterning, measurement concepts and creating sequences. Themed counters are an enjoyable way to practice early math skills. Develop early logic and reasoning skills but using these counters for counting and sorting activities. Plastic counters have a warm, grippy feel and are highly detailed to stimulate the senses. Tweezer included to help develop pincer grip. Also includes activity guide for learning ideas. Each set includes 32 dinosaur counters and 1 tweezer, conveniently packaged in a storage jar with lid and carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- NIFTY PRODUCTS Portable Poly Strapping Kit (SPSPKIT)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- TOY TIME Kids Percussion Musical Instruments Toy Set by Toy Time (125290NBW)
- DOWLING MAGNETS Classroom Attractions Kit, Level 3 (731303)
- Edx Education Toys & Games