Shop All Toys & Games
Edx Education
Color Tiles in Mini Jar, Set of 100
Mfr # 13283J
Zoro # G000936924
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Includes Plastic 1" square tiles in 4 colors: red, yellow, blue, and green. Activity guide included.
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 13283J
- Zoro # G000936924
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Material | Plastic |
Includes | Plastic 1" square tiles in 4 colors: red, yellow, blue, and green. Activity guide included. |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Learn the skills of sorting, counting, patterns, addition, measurement concepts and creating designs with Color Tiles. Plastic tiles in 4 colors can be used in gameplay for small groups or as an early math manipulative for solitary play. Use the included activity guide for ideas on how to build early math skills with pattern blocks. Use the 1" square tiles to introduce units of measurement, length and area. Each set includes 100 tiles conveniently packaged in a storage jar with lid and carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Rubbed Bronze (2689RZ)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- ZORO SELECT 1" Hanging Storage Round Binder, Green (AVE14802)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear (UNV40310)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- LEARNING RESOURCES Ten-Frame Floor Mat Set Activity Set (6651)
- Edx Education Toys & Games