Shop All Toys & Games
Edx Education
Bug Counters, Mini Jar, Set of 72
Mfr # 13180
Zoro # G601242981
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes Bug Counters (12 shapes, 6 colors, 72pcs)
- Recommended Age 3+ years
- Material Plastic
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edx Education
- MFR # 13180
- Zoro # G601242981
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Includes | Bug Counters (12 shapes, 6 colors, 72pcs) |
Recommended Age | 3+ years |
Material | Plastic |
Recommended Grade | Grade PK+ |
Description
Colorful counters are perfect for all of your counting and sorting activities. Includes 12 shapes in 6 different colors. Set of 72. Spider measures 1-3/4" x 1-3/4," Dragonfly measures 2-1/8" wide x 1-7/8" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- INTEGRA Red Permanent Fine Point Markers, Red, PK12, 12 PK (ITA30018)
- PCI Pci Brother Tn-227M Tn227M High Yield Magenta Toner Cartridge 2700 (TN227M-PCI)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- EDX EDUCATION Junior Rainbow Pebbles in Mini Jar, Transparent, Set of 36 (13228J)
- EDX EDUCATION Math Cubes, PK100 (12710)
- EDX EDUCATION Transparent Large Buttons in Mini Jar (13833J)
- EDX EDUCATION Number + Dot Bean Bags (7062)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- EDX EDUCATION Snap Linking Blocks, 100 Pieces (12010)
- BOUNCYBANDS Balance Ball, 55cm, Orange (WBS55OR)
- Edx Education Toys & Games