Shop All Audible & Visual Signaling Devices
Edwards Signaling
Weatherproof Vibrating Horn, 24VAC, 0.63A
Mfr # 876-G5
Zoro # G4686665
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Heavy Duty Die Cast
- Visual Indicator Type No Visual Indicator
- Voltage 24V AC
- Amps 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 876-G5
- Zoro # G4686665
- UPC # 782640262801
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.875 in |
Width | 4.875 in |
Depth | 3.3125 in |
Details
Audible Alarm Type | Horn |
Item | Weatherproof Vibrating Horn |
Housing Material | Heavy Duty Die Cast |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V AC |
Amps | 0.63 |
Decibels | 78 to 103dB |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface |
Standards | UL |
Vibrating | Yes |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 78 to 103dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4.875 in, Width 4.875 in, Depth 3.3125 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Standards UL, Amps 0.63, Color Gray, Weatherproof Vibrating Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- ACCUFORM Gate Valve Lockout, Fits Sz 1 to 2-1/2 (KDD470)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size L (7000-12PR)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Fluorescent Green (7705PFTM)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- MAX PRO Safety Horn, 1.5 oz. (PSA-1989)
- Edwards Signaling Safety Alarms and Warnings