Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, Strobe Tube, 120VAC, Green
Mfr # 94DV2G-N5
Zoro # G5566093
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 3,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 94DV2G-N5
- Zoro # G5566093
- UPC # 782640331545
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 7/8 in |
Diameter | 8 1/16 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 3,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Cast Steel |
Standards | cUL, UL 1638 and 1604 Listed |
Lens Design | Fresnel |
Light Output | 800,000 Candela |
Current Drawn | 0.1A AC |
Mounting | 3/4 in NPT Pipe |
Rating | Div 2 Hazardous Location NEMA 4X |
Description
Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 800,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source 120V AC, Current Drawn 0.1A AC, Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43102)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- SPILFYTER Spill Kit, Chem/Hazmat, Yellow (205304)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- Edwards Signaling Safety Alarms and Warnings