Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, Strobe Tube, 120VAC, Green
Mfr # 94DFG-N5
Zoro # G5495244
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 3,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 94DFG-N5
- Zoro # G5495244
- UPC # 782640217849
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 7/8 in |
Diameter | 8 1/16 in |
Details
Item | Double Flash Warning Light |
Color | Green |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 3,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 50 |
Housing Material | Cast Steel |
Standards | cUL, UL 1638 Listed |
Current Drawn | 0.1A AC |
Light Output | 1,100,000 Candela |
Rating | Weatherproof |
Mounting | 3/4 in NPT Pipe |
Lens Design | Fresnel |
Description
Double Flash Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 50, Light Output 1,100,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Weatherproof, Power Source 120V AC, Current Drawn 0.1A AC, Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86740)
- HUGGLE Slipper Socks Gray (HHSOCK-MC12/6)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRZB120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- Edwards Signaling Safety Alarms and Warnings