Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, Strobe Tube, 120VAC, Clear
Mfr # 94DV2C-N5
Zoro # G5582412
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 3,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 94DV2C-N5
- Zoro # G5582412
- UPC # 782640331606
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 7/8 in |
Diameter | 8 1/16 in |
Details
Item | Warning Light |
Color | Clear |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 3,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Cast Steel |
Standards | cUL, UL 1638 and 1604 Listed |
Rating | Div 2 Hazardous Location NEMA 4X |
Mounting | 3/4 in NPT Pipe |
Current Drawn | 0.1A AC |
Lens Design | Fresnel |
Light Output | 800,000 Candela |
Description
Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 800,000 Candela, Lamp Life 3,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 3/4 in NPT Pipe, Rating Div 2 Hazardous Location NEMA 4X, Power Source 120V AC, Current Drawn 0.1A AC, Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- BRADY Pipe Marker, Non-Potable Water, 5843-O (5843-O)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- WESTEK Night Light Pwr Failure (NL-PWFL)
- Edwards Signaling Strobe and Flashing Lights