Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, Strobe Tube, 120VAC, Clear
Mfr # 105HISTC-N5
Zoro # G5525904
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 3,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 105HISTC-N5
- Zoro # G5525904
- UPC # 782640267271
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 6 3/4 in |
Diameter | 4 1/2 in |
Details
Item | Warning Light |
Color | Clear |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 3,000 hr |
Lens Material | Polycarbonate |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | cUL, UL 1638 and 1604 Listed, UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Marine UL 595 and 1598A Listed |
Current Drawn | 0.1A AC |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Mounting | Surface |
Description
Warning Light, Color Clear, Lamp Type Strobe Tube, Lamp Life 3,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 120V AC, Current Drawn 0.1A AC, Height 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M SAFTY GLASSES AMB A/F (90211-HV6-NA)
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 1in (BA62-15-427)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Red (125HALFR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- Edwards Signaling Strobe and Flashing Lights