Shop All Strobe and Flashing Lights
This Product is Discontinued
Edwards Signaling
Warning Light, Strobe Tube, 120VAC, Blue (Discontinued)
Mfr # 92B-N5
Zoro # G5834001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Drawn 0.1A AC
- Housing Material Cast Steel
- Lamp Type Strobe Tube
- Height 6 1/8 in
- Flashes per Minute 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 92B-N5
- Zoro # G5834001
- UPC # 782640216811
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 6 1/8 in |
Diameter | 6 in |
Details
Current Drawn | 0.1A AC |
Housing Material | Cast Steel |
Lamp Type | Strobe Tube |
Flashes per Minute | 65 |
Standards | cUL, UL 1638 Listed |
Lens Material | Polycarbonate |
Lamp Life | 5,000 hr |
Item | Warning Light |
Mounting | 1/2 in NPT Pipe |
Color | Blue |
Lens Design | Fresnel |
Rating | Weatherproof |
Light Output | 1,400,000 Candela |
Power Source | 120V AC |
For Use With | Commercial, Outdoor, Institutional, Industrial, Indoor |
Voltage | 120 V AC |
Audible Alarm Type | Visual |
Features | Shock Resistant, Vibration Resistant, Weather Proof |
Lens Color | Blue |
Description
Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 65, Light Output 1,400,000 Candela, Lamp Life 5,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Steel, Mounting 1/2 in NPT Pipe, Rating Weatherproof, Power Source 120V AC, Current Drawn 0.1A AC, Height 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.