Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Red, 12VDC, 24VACDC
Mfr # 94PLEDMR24ADB
Zoro # G6786534
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 94PLEDMR24ADB
- Zoro # G6786534
- UPC # 782640140338
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/4 in |
Diameter | 7 3/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate |
Standards | cUL, UL |
Rating | IP66, NEMA 4X |
Current Drawn | 0.700A AC, 0.550A DC |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Lens Design | Fresnel |
Mounting | Conduit |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 24V AC/DC, Current Drawn 0.700A AC, 0.550A DC, Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- Edwards Signaling Strobe and Flashing Lights