Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Red, 12VDC, 24VACDC
Mfr # 57PLEDMR24ADB
Zoro # G7192701
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 57PLEDMR24ADB
- Zoro # G7192701
- UPC # 782640140093
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 in |
Diameter | 6 1/2 in |
Width | 6.5" |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate |
Standards | cUL, UL |
Lens Design | Fresnel |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Current Drawn | 0.700A AC, 0.550A DC |
Rating | IP66, NEMA 4X |
Mounting | Surface or Conduit |
For Use With | Indoor, Commercial, Outdoor, Industrial |
Features | Vibration Resistant, Shock Resistant, Impact Resistant |
Audible Alarm Type | Visual |
Connection Type | Wired |
Voltage | 24 V DC |
Lens Color | Red |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface or Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 24V AC/DC, Current Drawn 0.700A AC, 0.550A DC, Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- HY-KO House For Sale Die Cut Sign 9" x 14", 5PK (A22120)
- HY-KO 3In Reflective Number 9, 10PK (B00450)
- MASTER LOCK Lockout Padlock, KA, Green, 1-13/16"H, PK6 (S33KAS6GRN)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (105XBRMW24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- Edwards Signaling Strobe and Flashing Lights