Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Green, 12VDC, 24VACDC
Mfr # 57PLEDMG24ADB
Zoro # G7047056
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 57PLEDMG24ADB
- Zoro # G7047056
- UPC # 782640140055
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 in |
Diameter | 6 1/2 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate |
Standards | cUL, UL |
Mounting | Surface or Conduit |
Lens Design | Fresnel |
Current Drawn | 0.700A AC, 0.550A DC |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Rating | IP66, NEMA 4X |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface or Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 24V AC/DC, Current Drawn 0.700A AC, 0.550A DC, Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Clearmaxx Tear Off Foil (5000.039)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 7 (8606700)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- EDWARDS SIGNALING Warning Light, LED, Amber, 120 VAC (57PLEDMA120AB)
- EDWARDS SIGNALING Halogen Beacon, Steady Burn, Red, 120VAC (125HALSR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- Edwards Signaling Safety Alarms and Warnings