Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Green, 120 VAC
Mfr # 57PLEDMG120AB
Zoro # G6712921
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 57PLEDMG120AB
- Zoro # G6712921
- UPC # 782640140178
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 in |
Diameter | 6 1/2 in |
Width | 6.5" |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate |
Standards | cUL, UL |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Rating | IP66, NEMA 4X |
Current Drawn | 0.250A |
Mounting | Surface or Conduit |
Lens Design | Fresnel |
For Use With | Commercial, Industrial, Indoor, Outdoor |
Voltage | 120 V AC |
Connection Type | Wired |
Green Environmental Attribute | RoHS |
Features | Vibration Resistant, Shock Resistant, Impact Resistant |
Audible Alarm Type | Visual |
Lens Color | Green |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface or Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.250A, Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drain Seal, 18in.L, 18in.W, Red, Urethane (4318-SP)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- SUNDSTROM SAFETY Half Mask Respirator Kit, S/M (H10-0015)
- UNCLE MIKES Duty Belt, XL (70791)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125XBRZR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- Edwards Signaling Safety Alarms and Warnings