Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Blue, 12VDC, 24VACDC
Mfr # 94PLEDMB24ADB
Zoro # G6780636
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 0.700A AC, 0.550A DC
- Power Source 24V AC/DC
- Lens Material Polycarbonate
- Operating Temp. -31 Degrees to 150.8 Degrees F
- Lamp Life 148,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # 94PLEDMB24ADB
- Zoro # G6780636
- UPC # 782640140277
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/4 in |
Diameter | 7 3/4 in |
Details
Current Drawn | 0.700A AC, 0.550A DC |
Power Source | 24V AC/DC |
Lens Material | Polycarbonate |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Lamp Life | 148,000 hr |
Lens Design | Fresnel |
Rating | IP66, NEMA 4X |
Item | Warning Light |
Color | Blue |
Flashes per Minute | 65 |
Mounting | Conduit |
Housing Material | Polycarbonate |
Lamp Type | Led |
Standards | cUL, UL |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 24V AC/DC, Current Drawn 0.700A AC, 0.550A DC, Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- Edwards Signaling Safety Alarms and Warnings