Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Blue, 120 VAC
Mfr # 94PLEDMB120AB
Zoro # G7196777
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Led
- Power Source 120V AC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 94PLEDMB120AB
- Zoro # G7196777
- UPC # 782640140390
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/4 in |
Diameter | 7 3/4 in |
Details
Item | Warning Light |
Color | Blue |
Lamp Type | Led |
Power Source | 120V AC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate |
Standards | cUL, UL |
Mounting | Conduit |
Lens Design | Fresnel |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Current Drawn | 0.250A |
Rating | IP66, NEMA 4X |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.250A, Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BD)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- DIXON Air King 4-Lug Female NPT End, 2" (GAM28)
- WERMA Audible Alarm, 24V (10701070)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120AB)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Red (52R-N5-40WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- Edwards Signaling Strobe and Flashing Lights