Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, Amber, 12VDC, 24VACDC
Mfr # 94PLEDMA24ADB
Zoro # G6521417
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 94PLEDMA24ADB
- Zoro # G6521417
- UPC # 782640140253
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/4 in |
Diameter | 7 3/4 in |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Polycarbonate |
Standards | cUL, UL |
Current Drawn | 0.700A AC, 0.550A DC |
Rating | IP66, NEMA 4X |
Operating Temp. | -31 Degrees to 150.8 Degrees F |
Lens Design | Fresnel |
Mounting | Conduit |
Description
Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source 24V AC/DC, Current Drawn 0.700A AC, 0.550A DC, Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 6.5-7, PR (457806W-002-38)
- HY-KO Reflective Safety Tape, 6 in L, White (TP-3WH)
- WELLS LAMONT Glove Work Cowhide Xxl (1108XX-NEW)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- Edwards Signaling Strobe and Flashing Lights