Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, White, 65 FPM
Mfr # 125XBRZW24D
Zoro # G5526884
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Lamp Type Led
- Flashes per Minute 65
- Current Drawn 0.215A DC
- Diameter 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZW24D
- Zoro # G5526884
- UPC # 782640050736
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 1/4 in |
Height | 3 7/8 in |
Details
Lens Material | Polycarbonate |
Lamp Type | Led |
Flashes per Minute | 65 |
Current Drawn | 0.215A DC |
Lamp Life | 148,000 hr |
Power Source | 24V DC |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Item | Warning Light |
Housing Material | 33% Glass Filled Nylon |
Color | White |
Rating | NEMA 4X |
Standards | cUL |
Description
Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Paint and Ink Safety Cabinet (491M74)
- 3M Inhalation Valve (6893)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- ALC Abrasive Blast Suit, Blue, X-Large (41423)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- EDWARDS SIGNALING Warning Light, 12W Halogen, 120VAC, Amber (125HALFA120A)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- Edwards Signaling Safety Alarms and Warnings