Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, White, 65 FPM
Mfr # 125XBRMW24DB
Zoro # G5545163
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRMW24DB
- Zoro # G5545163
- UPC # 782640051733
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | White |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Current Drawn | 0.215A DC |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Rating | NEMA 4X |
Description
Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Small (MG201/S)
- KLEENGUARD Safety Glasses, Amber Polycarbonate (20541)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1323)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-644)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (105XBRMW24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- Edwards Signaling Safety Alarms and Warnings