Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Red, 65 FPM
Mfr # 125XBRZR24DB
Zoro # G5821654
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZR24DB
- Zoro # G5821654
- UPC # 782640051818
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Current Drawn | 0.215A DC |
Rating | NEMA 4X |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (4045-M (8))
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- 3M Safety Glasses, Clear Anti-Fog (78371-62104)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- Edwards Signaling Safety Alarms and Warnings